COMBI DRLL/CNTRSUNK BIT #1
Wurth
https://shop.wurth.ca/Content/Images/Navbar/logo-wurth-canada.svg
COMBI DRLL/CNTRSUNK BIT #1
23.30
List Price: $23.30
Units/package: 1
Some of Wurth Canada's products are labelled exclusively for business use. Please register or sign in as a business customer to access these products.
SIGN IN
SIGN UP
CLOSE
Technical Information
-
Material: High Speed Steel
-
Type: Plain
-
Point Type: 60° included countersunk angle
-
Diameter: 1/8 in
-
Drill: 3/64 in
-
Drill Length: 3/64 in
-
Overall Length: 1-1/4 in
-
Material: High Speed Steel
-
Type: Plain
-
Point Type: 60° included countersunk angle
-
Diameter: 1/8 in
-
Drill: 3/64 in
-
Drill Length: 3/64 in
-
Overall Length: 1-1/4 in