HSS END MILL 3/16
654.316
- UNSPSC 27112803
9501028074990 1
9501028074990 1
Delivery
0 Review(s)
Single End, Multi Flute, Non-Center Cutting
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Size | 3/16 in |
| Shank Diameter | 3/8 in |
| Flute Length | 1/2 in |
| Overall Length | 2-3/8 in |
| Number of Flutes | 4 |
| Shank Type | Parallel shank with flat |
| EAN | 7320760845004 |
Features
| Shank type: parallel shank with flat |
| 4 spiral flutes |
| Cutting length: regular, sizes 1/8” - 3/4” |
Applications
To provide improved performance. For profile milling and producing open slots or pockets where a plunge feed-in is not required
Review(s)
Product not yet rated.
