HSS END MILL 5/16
654.516
- UNSPSC 27112803
Clearance
Delivery
In stock for delivery.
0 Review(s)
Single End, Multi Flute, Non-Center Cutting
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Size | 5/16 in |
Shank Diameter | 3/8 in |
Flute Length | 3/4 in |
Overall Length | 2-1/2 in |
Number of Flutes | 4 |
Shank Type | Parallel shank with flat |
Features
Shank type: parallel shank with flat |
4 spiral flutes |
Cutting length: regular, sizes 1/8” - 3/4” |
Applications
To provide improved performance. For profile milling and producing open slots or pockets where a plunge feed-in is not required
Review(s)
Product not yet rated.