HSS HOLE SAW 29MM 1-1/8"
632.29
- UNSPSC 27112826
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
2 pieces in stock at Vaughan, ON as of 4:56 PM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Size (mm) | 29 mm |
Size (in) | 1-1/8 in |
Recommended Speed for Soft Steel | 300 rpm |
Recommended Speed for Tool Steel & Stainless | 150 rpm |
Recommended Speed for Cast Iron | 200 rpm |
Recommended Speed for Brass | 400 rpm |
Recommended Speed for Aluminum | 450 rpm |
Material | High Speed Steel |
Threads Per Inch | 6 |
Depth of Cut | 32 mm |
EAN | 4050641552839 |
Features
The HSS bi-metal construction allows a fast and clean cut |
Suitable for all steel materials including cast iron, copper, bronze, aluminum, plastic and wood |
6 TPI, depth of cut: 32 mm |
Notices
When working on metals (except Cast Iron) use Cut+Cool Cutting and Drilling Oil Art. No. 893.050004. This will provide clean cutting and long service life
Review(s)
Product not yet rated.