MOUNTING HUB 14-30MM A4
632.04
- UNSPSC 23241605
063204 1 961 1
063204 1 961 1
Delivery
In stock delivery from our warehouses.
0 Review(s)
MOUNTING HUB 14-30MM A4 — 632.04
- MOUNTING HUB 32-152MM A2 — 632.02
- MOUNTING HUB 14-30MM A4 — 632.04
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
4 pieces in stock at Vaughan, ON as of 10:01 PM. Directions. Call: (289) 474-5447
Not stocked in Mississauga, ON.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Type | A4 |
| Compatible Diameter | 14-30 mm |
| Shank Diameter | 6.35 mm |
| EAN | 4045989324408 |
Review(s)
Product not yet rated.
