Free Shipping: For every order of $79 or more with the promo code : FREESHIP79

CARBIDE BURR BALL D1/4" X WL1/4"

616.314014 - UNSPSC 23251706
CARBIDE BURR BALL D1/4" X WL1/4" CARBIDE BURR BALL D1/4" X WL1/4"
CARBIDE BURR BALL D1/4" X WL1/4"
Clearance

Delivery

In stock for delivery.
0 Review(s)

73.79 Log in to see customized pricing and stock availability
Units/package: 1 Maximum Quantity: 9 Pkg(s)

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Head Diameter 1/4 in
Type Ball Type
Shank Diameter 1/4 in
Flute Length 1/4 in
Overall Length 2 in

Features

Carbide material offers much longer tool life compared to common tool materials
Suitable for work on hard/exotic materials
Crossed pattern is universally suitable for working on stainless steels, high strength steel, black iron, welding seams, hard plastics, hardened steels

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.