CARBIDE BURR CYLINDER ROUND D3/8" X WL1"
616.261025
- UNSPSC 23251706
Clearance
Delivery
No stock for delivery. -
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Head Diameter | 3/8 in |
Shank Diameter | 1/4 in |
Flute Length | 3/4 in |
Overall Length | 2-1/2 in |
Type | Cylindrical Round |
Features
Carbide material offers much longer tool life compared to common tool materials |
Suitable for work on hard/exotic materials |
Crossed pattern is universally suitable for working on stainless steels, high strength steel, black iron, welding seams, hard plastics, hardened steels |
Customers Also Viewed
Review(s)
Product not yet rated.