CARBIDE BURR TAPER D1/4" X WL3/4"
616.514034
- UNSPSC 23251706
Clearance
Delivery
In stock for delivery.
0 Review(s)
Log in to see customized pricing and stock availability
Units/package: 1 19 Pkg(s) Maximum Quantity:
Units/package: 1 19 Pkg(s) Maximum Quantity:
IN-STORE
4 pieces in stock at Vaughan, ON as of 8:14 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Head Diameter | 1/4 in |
Shank Diameter | 1/4 in |
Flute Length | 3/4 in |
Overall Length | 2 in |
Type | Tapered / Tree Shaped Radius |
EAN | 4052713978523 |
Features
Carbide material offers much longer tool life compared to common tool materials |
Suitable for work on hard/exotic materials |
Crossed pattern is universally suitable for working on stainless steels, high strength steel, black iron, welding seams, hard plastics, hardened steels |
Review(s)
Product not yet rated.