Free Shipping: For every order of $79 or more with the promo code : FREESHIP79

CYLINDRICAL HONING STONE 20X30

680.75 - UNSPSC 31191510
CYLINDRICAL HONING STONE 20X30 CYLINDRICAL HONING STONE 20X30
CYLINDRICAL HONING STONE 20X30

Delivery

In stock for delivery.
0 Review(s)

Specially suitable for grinding of steel

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Diameter 20 mm
Length 30 mm
Grit 30
DIN 69170 Description ZY
Grinding Wheel Head Cylinder
Picture Number 1
Binding Ceramically bound
Colour Pink
Shaft Diameter 6 mm

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.