Free Shipping: For every order of $79 or more with the promo code : FREESHIP79

CYLINDRICAL ROUND HONING STONE 20X25

680.61 - UNSPSC 31191510
CYLINDRICAL ROUND HONING STONE 20X25 CYLINDRICAL ROUND HONING STONE 20X25
CYLINDRICAL ROUND HONING STONE 20X25
0 Review(s)

Specially suitable for grinding of steel

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Diameter 20 mm
Length 25 mm
Grit 30
DIN 69170 Description WK 2025
Grinding Wheel Head Cylindrical Round
Picture Number 7
Binding Ceramically bound
Colour Pink
Shaft Diameter 6 mm

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.