DISC HONING STONE 20X6*
680.73
- UNSPSC 31191510
Delivery
0 Review(s)
Specially suitable for grinding of steel
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Diameter | 20 mm |
Length | 6 mm |
Grit | 46 |
DIN 69170 Description | ZY 2006 |
Grinding Wheel Head | Disc |
Picture Number | 5 |
Binding | Ceramically bound |
Colour | Pink |
Shaft Diameter | 6 mm |
Review(s)
Product not yet rated.