PLASTIC PIPE CUTTER (0 -1-5/8'')
715.55160
- UNSPSC 23241610
Delivery
In stock for delivery.
0 Review(s)
For cutting plastic piping and plastic composite piping
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Cutting Capacity | 0 - 42 mm |
Total Length | 240 mm |
EAN | 4052703327232 |
Features
With ratchet function |
Minimal force required |
Magnesium die cast shears - extremely robust yet light |
Blade retraction at the push of a button - huge time savings |
Shear blade in coated stainless steel |
Extremely clean cutting action and long service life |
No tools required to change blades |
Review(s)
Product not yet rated.