12" BI-METAL BLADE 24TPI
603.30013
- UNSPSC 27112802
Delivery
In stock for delivery.
0 Review(s)
No saw blade offers higher cutting capacity and flexibility
IN-STORE
30 pieces in stock at Vaughan, ON as of 9:13 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Material Thickness | over 2 mm |
Number of Teeth | 24 |
Length | 300 mm |
Width | 13 mm |
Thickness | 0.65 mm |
EAN | 4011231498210 |
Features
Bi-Metal, high-alloy high speed steel at the toothed edge, toughtool steel for the back |
Most up-to-date manufacturing techniques guarantee unsurpassed quality. Precision electron beams in a high vacuum are used to weld joints |
High cutting capacity |
Longer service life |
Greater safety |
Review(s)
Product not yet rated.