Diamond Cutting Disc Clean Cut 9x7/8"(230x22.23mm)
668.765230
- UNSPSC 31191602
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Diameter | 9 in |
Arbor Hole | 22.23 mm |
Segment Height | 10 mm |
Segment Thickness | 2.5 mm |
Segment Connection | Sintered |
Max RPM | 6600 |
EAN | 4045727113028 |
Features
Highly versatile, long-lasting and cost-effective construction site disc |
Closed cutting edge results in a cleaner cut |
Applications
Old concrete, exposed aggregate concrete, concrete pipes, lightly reinforced concrete, interlocking paving stones, clay bricks, clinker brick, etc.
Customers Also Viewed
Review(s)
Product not yet rated.