HEAVY DUTY HACKSAW FRAME 12"
714.6401
- UNSPSC 27112802
071464 019961 1
071464 019961 1
Delivery
In stock delivery from our warehouses.
For 300 mm (12”) Bi-Metal Hacksaw Blades (Prefix 603)
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
2 pieces in stock at Vaughan, ON as of 12:26 PM. Directions. Call: (289) 474-5447
2 pieces in stock at Mississauga, ON as of 12:26 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Compatible Bi-Metal Hacksaw Blades | 300 mm (12 in) |
| EAN | 4050641630292 |
Features
| Suitable for cutting in the automotive, metal and construction industries |
| Suitable for flush cutting due to dual mounting angles |
| Aluminum frame with ergonomic grip handle |
| Square steel upper tube, incorporating blade storage |
| Easy change of the blades, handy, strong and durable |
Customers Also Viewed
Review(s)
2021-05-11
General use,
to everyone that wants a good quality hacksaw,
Very good quality.
2021-05-10
TRES FIABLE
2020-12-21
Bonne construction solide!
2020-05-11
Très bon produit, très robuste
2020-01-30
Vraiment une belle scie, pratique, reservoir de lame integrer....devrais durer très longtemps, de plu nous utilisons dejs les lames multi dents ultra efficaces....
