JIG SAW BLADE 5PCS WOOD 100/75 X 2.5 MM
608.11592
- UNSPSC 27112802
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
5 pieces in stock at Vaughan, ON as of 4:33 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Material | Wood |
Design | HCS sharpened and conically ground |
Pitch | 2.5 mm |
Overall Length | 100 mm |
Toothed Length | 75 mm |
Thickness | 1.35 mm |
EAN | 4038898410614 |
Notices
No matter how good and easy-cutting a jig saw blade may be, it is constantly exposed to high mechanical and thermal loads that reduce its lifespan. |
With stainless steel jig saw blades, first cool, then reduce number of strokes and finally switch off pendulum. |
Customers Also Viewed
Review(s)
Product not yet rated.