Free Shipping: For every order of $79 or more with the promo code : FREESHIP79

CONICAL DRILL BIT 3MM-14MM

694.02414 - UNSPSC 23241611
CONICAL DRILL BIT 3MM-14MM CONICAL DRILL BIT 3MM-14MM
CONICAL DRILL BIT 3MM-14MM

Delivery

In stock for delivery.
0 Review(s)

High-performance conical drill bit for drilling and widening holes in sheet metal. Made from high grade M2 high speed steel, equipped with a non-slip point for easier starts and better concentricity.

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Size M3-M14 mm
Diameter 3-14 mm
Overall Length 53 mm
Shank 6 mm
EAN 4011231603713

Applications

Sheet metal

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.