CONICAL DRILL BIT 5MM-20MM HSS
694.02420
- UNSPSC 23241611
Delivery
In stock for delivery.
0 Review(s)
High-performance conical drill bit for drilling and widening holes in sheet metal. Made from high grade M2 high speed steel, equipped with a non-slip point for easier starts and better concentricity.
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Size | M5-M20 mm |
Diameter | 5-20 mm |
Overall Length | 61 mm |
Shank | 8 mm |
EAN | 4011231603720 |
Applications
Sheet metal
Review(s)
Product not yet rated.