THIS WEEK ONLY: Get a FREE* BBQ Set with $450+ orders. (Code: BBQ26) Plus, enjoy big savings on Father’s Day favourites.

HAND TAP FIRST M22X2.5

640.1..22 - UNSPSC 27112806
06401 22 061 1
HAND TAP FIRST M22X2.5 HAND TAP FIRST M22X2.5
HAND TAP FIRST M22X2.5

Delivery

In stock delivery from our warehouses.
0 Review(s)

With trim cut form A for producing metric ISO standard threads by hand in accordance with DIN13 in through holes and blind holes in the steel, non-ferrous metals and cast iron material groups up to a strength of 800 N/mm².

HAND TAP FIRST M22X2.5 — 640.1..22
  • HAND TAP FIRST M10X1.5 — 640.1..10
  • HAND TAP FIRST M12-1.75 — 640.1..12
  • HAND TAP FIRST M14-2.00 — 640.1..14
  • HAND TAP FIRST M16X2.00 — 640.1..16
  • HAND TAP FIRST M18X2.5 — 640.1..18
  • HAND TAP FIRST M20X2.5 — 640.1..20
  • HAND TAP FIRST M22X2.5 — 640.1..22
  • HAND TAP FIRST M3X0.5 — 640.1..3
  • HAND TAP FIRST M5X0.8 — 640.1..5
  • HAND TAP FIRST M6X1.0 — 640.1..6
  • HAND TAP FIRST M8X1.25 — 640.1..8
  • HAND TAP FIRST M4X0.7 — 6401..4

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Thread Diameter M22
Pitch 2.5 mm
Tap Type First
Length 100 mm
Thread Length 34 mm
EAN 4011231531917

Features

Type description: Taper tap
Standards: DIN 352
Material: HSS
Thread type: Metric thread

Applications

Steel
Cast iron

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.