THIS WEEK ONLY: Get a FREE* BBQ Set with $450+ orders. (Code: BBQ26) Plus, enjoy big savings on Father’s Day favourites.

HAND TAP FIRST M5X0.8

640.1..5 - UNSPSC 27112806
06401 5 061 1
HAND TAP FIRST M5X0.8 HAND TAP FIRST M5X0.8
HAND TAP FIRST M5X0.8

Delivery

In stock delivery from our warehouses.
0 Review(s)

With trim cut form A for producing metric ISO standard threads by hand in accordance with DIN13 in through holes and blind holes in the steel, non-ferrous metals and cast iron material groups up to a strength of 800 N/mm².

HAND TAP FIRST M5X0.8 — 640.1..5
  • HAND TAP FIRST M10X1.5 — 640.1..10
  • HAND TAP FIRST M12-1.75 — 640.1..12
  • HAND TAP FIRST M14-2.00 — 640.1..14
  • HAND TAP FIRST M16X2.00 — 640.1..16
  • HAND TAP FIRST M18X2.5 — 640.1..18
  • HAND TAP FIRST M20X2.5 — 640.1..20
  • HAND TAP FIRST M22X2.5 — 640.1..22
  • HAND TAP FIRST M3X0.5 — 640.1..3
  • HAND TAP FIRST M5X0.8 — 640.1..5
  • HAND TAP FIRST M6X1.0 — 640.1..6
  • HAND TAP FIRST M8X1.25 — 640.1..8
  • HAND TAP FIRST M4X0.7 — 6401..4

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

3 pieces in stock at Vaughan, ON as of 11:43 PM. Directions. Call: (289) 474-5447

10 pieces in stock at Mississauga, ON as of 11:43 PM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Thread Diameter M5
Pitch 0.8 mm
Tap Type First
Length 50 mm
Thread Length 16 mm
EAN 4011231531979

Features

Type description: Taper tap
Standards: DIN 352
Material: HSS
Thread type: Metric thread

Applications

Steel
Cast iron

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.