
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
| Attribute | Value |
|---|---|
| Thread Diameter | M6 |
| Pitch | 0.75 mm |
| Tap Type | First |
| Length | 56 mm |
| Thread Length | 14 mm |
| EAN | 4061975089588 |
| Type description: Taper tap |
| Standards: DIN 2181 |
| Material: HSS |
| Thread type: Metric fine thread |