PLUG MACHINE TAP HSS 8MM
653.08
- UNSPSC 27112806
Delivery
In stock for delivery.
0 Review(s)
For pocket and through holes, for fabrication of metric ISO threads DIN 13 according to tolerance range 6H Outstanding features of Zebra tapping machine taps
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Thread Diameter | M8 |
Pitch | 1.25 mm |
Shank Diameter | 8 mm |
Overall Length | 90 mm |
Flute Length | 15 mm |
Square Size | 6.2 mm |
Tap Type | Plug Hole |
Material | High Speed Steel |
Surface | Bright |
Groove | 40° right grooved |
Relief Grinding | Flanks relief ground |
Shaft | Up to M10 reinforced shaft, from M12 overrun shaft |
Thread Depth | Approx. 3 x d1 |
Chamfer | Short, 2-3 turns |
EAN | 4011231541114 |
Features
Cobalt alloyed basic materials |
Constant material receiving inspections |
Highest precision in production |
Low wear |
Better chip removal |
More accurate thread |
Applications
Unalloyed steels and tempering steels up to approx. 1000 N/mm strength, machining steels, brass, long-chipping, steel castings, aluminum above 10% Si, zinc alloy, synthetics, copper, gunmetal
Review(s)
Product not yet rated.