HSS TAP FINISHING M10X1.25
642.310.125
- UNSPSC 27112806
Delivery
In stock for delivery.
0 Review(s)
Third tap with notch shape C for producing metric ISO fine threads according to DIN 13 manually in through holes and blind holes, in steel, non-ferrous metals and cast iron material groups up to a strength of 800 N/mm².
IN-STORE
3 pieces in stock at Vaughan, ON as of 7:28 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Thread Diameter | M10 |
Pitch | 1.25 mm |
Tap Type | Finishing |
Length | 70 mm |
Thread Length | 24 mm |
Shank Diameter | 7 mm |
Square Shank | 5.5 mm |
EAN | 4011231533386 |
Features
Type description: Third tap |
Standards: DIN 2181 |
Material: HSS |
Thread type: Metric fine thread |
Applications
Ideal for brass or cast iron fittings. |
Suitable for engine or brakes; specifically for making threads for bolts. |
Review(s)
Product not yet rated.