HAND TAP FIRST M16X2.00
640.1..16
- UNSPSC 27112806
Delivery
In stock for delivery.
0 Review(s)
With trim cut form A for producing metric ISO standard threads by hand in accordance with DIN13 in through holes and blind holes in the steel, non-ferrous metals and cast iron material groups up to a strength of 800 N/mm².
IN-STORE
4 pieces in stock at Vaughan, ON as of 4:25 PM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Thread Diameter | M16 |
Pitch | 2 mm |
Tap Type | First |
Length | 80 mm |
Thread Length | 32 mm |
Shank Diameter | 12 mm |
Square Shank | 9 mm |
EAN | 4011231531849 |
Features
Type description: Taper tap |
Standards: DIN 352 |
Material: HSS |
Thread type: Metric thread |
Applications
Steel |
Cast iron |
Customers Also Viewed
Review(s)
Product not yet rated.