Free Shipping: For every order of $350 or more with the promo code : FREESHIP

HAND TAP FIRST M8X1.25

640.1..8 - UNSPSC 27112806
HAND TAP FIRST M8X1.25 HAND TAP FIRST M8X1.25
HAND TAP FIRST M8X1.25

Delivery

In stock for delivery.

With trim cut form A for producing metric ISO standard threads by hand in accordance with DIN13 in through holes and blind holes in the steel, non-ferrous metals and cast iron material groups up to a strength of 800 N/mm².

IN-STORE

7 pieces in stock at Vaughan, ON as of 5:22 PM. Directions

Call us at (289) 474-5447 to place an order and to learn about our in-store services.

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Thread Diameter M8
Pitch 1.25 mm
Tap Type First
Length 56 mm
Thread Length 22 mm
Shank Diameter 6 mm
Square Shank 4.9 mm
EAN 4011231532020

Features

Type description: Taper tap
Standards: DIN 352
Material: HSS
Thread type: Metric thread

Applications

Steel
Cast iron

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

2021-07-26
Super