HSS TAP FINISHING M8X1.25
640.3..8
- UNSPSC 27112806
Delivery
In stock for delivery.
With trim cut form C for producing metric ISO standard threads by hand in accordance with DIN13 in through holes and blind holes in the steel, non-ferrous metals and cast iron material groups up to a strength of 800 N/mm².
IN-STORE
4 pieces in stock at Vaughan, ON as of 11:56 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Thread Diameter | M8 |
Pitch | 1.25 mm |
Tap Type | Finish |
Length | 56 mm |
Thread Length | 22 mm |
Shank Diameter | 6 mm |
Square Shank | 4.9 mm |
EAN | 4011231532549 |
Features
Type description: Third tap |
Standards: DIN 352 |
Material: HSS |
Thread type: Metric thread |
Applications
Steel |
Cast iron |
Customers Also Viewed
Review(s)
2021-07-26
Super