1/8-27 NPT TAPER PIPE TAP
640.71250
- UNSPSC 27112806
Delivery
In stock for delivery.
0 Review(s)
NPT taper pipe taps made of high speed steel for tapping pipe fittings of couplings
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Thread Diameter | 1/8 in |
Threads Per Inch | 27 |
Thread Type | NPT |
Number of Flutes | 4 |
Overall Length | 2-1/8 in |
Flute Length | 3/4 in |
Square Length | 3/8 in |
Shank Diameter | 0.4375 in |
Projection | 0.312 in |
Material | High Speed Steel |
Finish | Bronze Oxide |
EAN | 4050641252807 |
Features
High speed steel |
Bronze Oxide surface treatment for easier tapping, higher speeds and greater abrasion resistance |
Precision ground cutting surfaces for precise thread production |
Customers Also Viewed
Review(s)
Product not yet rated.