Free Shipping: For every order of $350 or more with the promo code : FREESHIP

3/4-14 NPT TAPER PIPE TAP

640.71254 - UNSPSC 27112806
3/4-14 NPT TAPER PIPE TAP 3/4-14 NPT TAPER PIPE TAP
3/4-14 NPT TAPER PIPE TAP

Delivery

In stock for delivery.
0 Review(s)

NPT taper pipe taps made of high speed steel for tapping pipe fittings of couplings

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Thread Diameter 3/4 in
Threads Per Inch 14
Thread Type NPT
Number of Flutes 5
Overall Length 3-1/4 in
Flute Length 1-3/8 in
Square Length 11/16 in
Shank Diameter 0.9063 in
Projection 0.565 in
Material High Speed Steel
Finish Bronze Oxide
EAN 4045989431946

Features

High speed steel
Bronze Oxide surface treatment for easier tapping, higher speeds and greater abrasion resistance
Precision ground cutting surfaces for precise thread production

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.