Free Shipping: For every order of $350 or more with the promo code : FREESHIP

SPIRAL POINT TAP #10-32

641.10.32 - UNSPSC 27112806
SPIRAL POINT TAP #10-32 SPIRAL POINT TAP #10-32
SPIRAL POINT TAP #10-32

Delivery

In stock for delivery.
0 Review(s)

Spiral Point Tap

IN-STORE

10 pieces in stock at Vaughan, ON as of 2:11 PM. Directions

Call us at (289) 474-5447 to place an order and to learn about our in-store services.

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Thread Diameter #10
Threads Per Inch 32
Thread Type UNF
Number of Flutes 2
Drill Size 21
Finish Bronze Oxide
Tap Type Spiral Point
EAN 4052713978998

Features

Bronze oxide surface treatment for easier tapping, higher speeds and greater abrasion resistance
Precision ground cutting surfaces for precise thread production
Prevents thread damage by forcing chips ahead of the cutting action, reducing chip loading in the flutes
For use in through holes
Chamfers: 3-5 threads long

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.