SPIRAL POINT TAP 5/16-24
641.516.24
- UNSPSC 27112806
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
10 pieces in stock at Vaughan, ON as of 11:16 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Thread Diameter | 5/16 in |
Threads Per Inch | 24 |
Thread Type | UNF |
Number of Flutes | 2 |
Drill Size | I |
Finish | Bronze Oxide |
Tap Type | Spiral Point |
EAN | 4052713979070 |
Features
Bronze oxide surface treatment for easier tapping, higher speeds and greater abrasion resistance |
Precision ground cutting surfaces for precise thread production |
Prevents thread damage by forcing chips ahead of the cutting action, reducing chip loading in the flutes |
For use in through holes |
Chamfers: 3-5 threads long |
Customers Also Viewed
Review(s)
Product not yet rated.