HAND TAP TAPER 1/2-20
640.92220
- UNSPSC 27112806
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Thread Diameter | 1/2 in |
Threads Per Inch | 20 |
Thread Type | UNF |
Number of Flutes | 4 |
Drill Size | 29/64 |
Material | High Speed Steel |
Finish | Bronze Oxide |
Tap Type | Taper |
Chamfer | 7 -10 threads long |
Instructions
Straight Flute taps can be used through or blind holes
Customers Also Viewed
Review(s)
Product not yet rated.