Free Shipping: For every order of $350 or more with the promo code : FREESHIP

HSS HAND TAP PLUG 1/4-20

640.811420 - UNSPSC 27112806
HSS HAND TAP  PLUG  1/4-20 HSS HAND TAP  PLUG  1/4-20
HSS HAND TAP  PLUG  1/4-20

Delivery

In stock for delivery.
0 Review(s)

Straight Flute hand Taps

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Thread Diameter 1/4 in
Threads Per Inch 20
Thread Type UNC
Number of Flutes 4
Drill Size 7
Material High Speed Steel
Finish Bronze Oxide
Tap Type Plug
Chamfer 3 - 5 threads long

Instructions

Straight Flute taps can be used through or blind holes

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.