HSS HAND TAP PLUG 3/4-16
640.823416
- UNSPSC 27112806
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Thread Diameter | 3/4 in |
Threads Per Inch | 16 |
Thread Type | UNF |
Number of Flutes | 4 |
Drill Size | 11/16 |
Material | High Speed Steel |
Finish | Bronze Oxide |
Tap Type | Plug |
Chamfer | 3 - 5 threads long |
Instructions
Straight Flute taps can be used through or blind holes
Customers Also Viewed
Review(s)
Product not yet rated.