Free Shipping: For every order of $350 or more with the promo code : FREESHIP

HSS HAND TAP PLUG 5/8-18

640.825818 - UNSPSC 27112806
HSS HAND TAP  PLUG 5/8-18 HSS HAND TAP  PLUG 5/8-18
HSS HAND TAP  PLUG 5/8-18

Delivery

In stock for delivery.
0 Review(s)

Straight Flute hand Taps

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Thread Diameter 5/8 in
Threads Per Inch 18
Thread Type UNF
Number of Flutes 4
Drill Size 37/64
Material High Speed Steel
Finish Bronze Oxide
Tap Type Plug
Chamfer 3 - 5 threads long

Instructions

Straight Flute taps can be used through or blind holes

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.