HSS TAP BOTTOMING 1/4-20
640.711420
- UNSPSC 27112806
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
7 pieces in stock at Vaughan, ON as of 1:48 PM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Thread Diameter | 1/4 in |
Threads Per Inch | 20 |
Thread Type | UNC |
Number of Flutes | 4 |
Drill Size | 7 |
Material | High Speed Steel |
Finish | Bronze Oxide |
Tap Type | Bottoming |
Chamfer | 1 - 2 threads long |
EAN | 4052713978950 |
Instructions
Straight Flute taps can be used through or blind holes
Customers Also Viewed
Review(s)
Product not yet rated.