Free Shipping: For every order of $79 or more with the promo code : FREESHIP79

HSS TAP BOTTOMING 7/16-14

640.717614 - UNSPSC 27112806
HSS TAP  BOTTOMING 7/16-14 HSS TAP  BOTTOMING 7/16-14
HSS TAP  BOTTOMING 7/16-14
0 Review(s)

Straight Flute hand Taps

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Thread Diameter 7/16 in
Threads Per Inch 14
Thread Type UNC
Number of Flutes 4
Drill Size U
Material High Speed Steel
Finish Bronze Oxide
Tap Type Bottoming
Chamfer 1 - 2 threads long

Instructions

Straight Flute taps can be used through or blind holes

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.