M14 x 1.25 x 16.8 MM BIG SERT INSERT
699.1713
- UNSPSC 23291804
Delivery
In stock for delivery.
0 Review(s)
To be used if repair with TIME-SERT® is no longer possible. Threads which have been previously repaired or cut too big can be renewed with the BIG-SERT® insert
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Internal Thread Diameter | M14 |
Internal Thread Pitch | 1.25 mm |
Washer Seat Insert Length (in) | 0.660 in |
Washer Seat Insert Length (mm) | 16.8 mm |
External Thread Diameter | M18 |
External Thread Pitch | 1.5 mm |
Maximum Diameter For Repair (in) | 0.640 in |
Maximum Diameter For Repair (mm) | 16.3 mm |
Features
The lower portion of the threads comprise grooves for 4 metal pins. When inserting the insert these pins are pressed outwards into the base material. The locking effect of these pins guarantees 100 % safety against torque-out of the insert
Customers Also Viewed
Review(s)
Product not yet rated.