Free Shipping: For every order of $350 or more with the promo code : FREESHIP

M14 x 1.25 x 9.4 MM BIG SERT INSERT

699.1710 - UNSPSC 23291804
M14 x 1.25 x 9.4 MM BIG SERT INSERT M14 x 1.25 x 9.4 MM BIG SERT INSERT
M14 x 1.25 x 9.4 MM BIG SERT INSERT

Delivery

In stock for delivery.
0 Review(s)

To be used if repair with TIME-SERT® is no longer possible. Threads which have been previously repaired or cut too big can be renewed with the BIG-SERT® insert

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Internal Thread Diameter M14
Internal Thread Pitch 1.25 mm
Washer Seat Insert Length (in) 0.370 in
Washer Seat Insert Length (mm) 9.4 mm
External Thread Diameter M18
External Thread Pitch 1.5 mm
Maximum Diameter For Repair (in) 0.640 in
Maximum Diameter For Repair (mm) 16.3 mm

Features

The lower portion of the threads comprise grooves for 4 metal pins. When inserting the insert these pins are pressed outwards into the base material. The locking effect of these pins guarantees 100 % safety against torque-out of the insert

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.