Free Shipping: For every order of $350 or more with the promo code : FREESHIP

M14 x 1.25 x 11 MM PLUG INSERT

699.1192 - UNSPSC 23291804
M14 x 1.25 x 11 MM PLUG INSERT M14 x 1.25 x 11 MM PLUG INSERT
M14 x 1.25 x 11 MM PLUG INSERT

Delivery

In stock for delivery.
0 Review(s)

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Internal Thread Diameter 14 mm
Internal Thread Pitch 1.25 mm
Insert Length (mm) 11 mm
Insert Length (in) 0.430 in
Drill Size 9/16 in
Drill Diameter 0.562 in
Minimum Counterbore Diameter 0.562 in
Minimum Counterbore Depth 0.073 in
Tap Major Diameter 0.619 in

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.