M14 x 1.25 x 9.4 MM PLUG INSERT
699.1190
- UNSPSC 23291804
Delivery
In stock for delivery.
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Internal Thread Diameter | 14 mm |
Internal Thread Pitch | 1.25 mm |
Insert Length (mm) | 9.4 mm |
Insert Length (in) | 0.370 in |
Drill Size | 9/16 in |
Drill Diameter | 0.562 in |
Minimum Counterbore Diameter | 0.562 in |
Minimum Counterbore Depth | 0.073 in |
Tap Major Diameter | 0.619 in |
Customers Also Viewed
Review(s)
2021-03-30
Need this insert to fix a stripped spark plug hole in a 1968 Evinrude outboard. My son, a mechanic, uses Timeserts so he knows how to install them properly. Not cheap but you only want to fix something like this once. Unbelievably fast shipping, ordered at 9 AM and received the order the next afternoon...and less than 5 bucks for shipping.