M12 x 1.5 x 16.2 MM INSERT
699.1131
- UNSPSC 23291804
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Thread Diameter | M12 |
Pitch | 1.5 mm |
Insert Length (in) | 0.650 in |
Insert Length (mm) | 16.2 mm |
Compatible Drill | 31/64 |
Compatible Drill Diameter | 0.484 in |
Minimum Counterbore Diameter | 0.552 in |
Minimum Counterbore Depth | 0.085 in |
Major Tap Diameter | 0.516 in |
Customers Also Viewed
Review(s)
Product not yet rated.