Free Shipping: For every order of $350 or more with the promo code : FREESHIP

M12 x 1.75 x 24 MM INSERT

699.1136 - UNSPSC 23291804
M12 x 1.75 x 24 MM INSERT M12 x 1.75 x 24 MM INSERT
M12 x 1.75 x 24 MM INSERT

Delivery

In stock for delivery.
0 Review(s)

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Thread Diameter M12
Pitch 1.75 mm
Insert Length (in) 0.950 in
Insert Length (mm) 24.0 mm
Compatible Drill 1/2
Compatible Drill Diameter 1/2 in
Minimum Counterbore Diameter 0.605 in
Minimum Counterbore Depth 0.110 in
Major Tap Diameter 0.567 in

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.