Free Shipping: For every order of $350 or more with the promo code : FREESHIP

M14 x 1.5 x 9.4 MM INSERT

699.1138 - UNSPSC 23291804
M14 x 1.5 x 9.4 MM INSERT M14 x 1.5 x 9.4 MM INSERT
M14 x 1.5 x 9.4 MM INSERT

Delivery

In stock for delivery.
0 Review(s)

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Thread Diameter M14
Pitch 1.5 mm
Insert Length (in) 0.370 in
Insert Length (mm) 9.4 mm
Compatible Drill 37/64
Compatible Drill Diameter 37/64 in
Minimum Counterbore Diameter 0.668 in
Minimum Counterbore Depth 0.110 in
Major Tap Diameter 0.634 in

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.