Free Shipping: For every order of $350 or more with the promo code : FREESHIP

M6 x 1 x 9.4 MM INSERT

699.1104 - UNSPSC 23291804
M6 x 1 x 9.4 MM INSERT M6 x 1 x 9.4 MM INSERT
M6 x 1 x 9.4 MM INSERT

Delivery

In stock for delivery.

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Thread Diameter M6
Pitch 1.0 mm
Insert Length (in) 0.370 in
Insert Length (mm) 9.4 mm
Compatible Drill Diameter 0.246 in
Minimum Counterbore Diameter 0.319 in
Minimum Counterbore Depth 0.075 in
Major Tap Diameter 0.290 in

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

2021-02-02
service rapide, merci