Free Shipping: For every order of $79 or more with the promo code : FREESHIP79

INSERT 1/2-13 x .650"

699.1623 - UNSPSC 23291804
INSERT 1/2-13 x .650" INSERT 1/2-13 x .650"
INSERT 1/2-13 x .650"

Delivery

In stock for delivery.
0 Review(s)

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Thread Diameter 1/2 in
Threads Per Inch 13
Insert Length (in) 0.650 in
Insert Length (mm) 16.5 mm
Compatible Drill 33/64 in
Compatible Drill Diameter 0.515 in
Minimum Counterbore Diameter 0.648 in
Minimum Counterbore Depth 0.110 in
Major Tap Diameter 0.604 in

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.