INSERT 1/2-13 x 1.0"
699.1624
- UNSPSC 23291804
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Thread Diameter | 1/2 in |
Threads Per Inch | 13 |
Insert Length (in) | 1.00 in |
Insert Length (mm) | 25.4 mm |
Compatible Drill | 33/64 in |
Compatible Drill Diameter | 0.515 in |
Minimum Counterbore Diameter | 0.648 in |
Minimum Counterbore Depth | 0.110 in |
Major Tap Diameter | 0.604 in |
Customers Also Viewed
Review(s)
Product not yet rated.