INSERT 1/4-20 x .380"
699.1607
- UNSPSC 23291804
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Thread Diameter | 1/4 in |
Threads Per Inch | 20 |
Insert Length (in) | 0.380 in |
Insert Length (mm) | 9.4 mm |
Compatible Drill | 17/64 in |
Compatible Drill Diameter | 0.265 in |
Minimum Counterbore Diameter | 0.352 in |
Minimum Counterbore Depth | 0.075 in |
Major Tap Diameter | 0.319 in |
Customers Also Viewed
Review(s)
Product not yet rated.