INSERT 3/8-16 x .750"
699.1617
- UNSPSC 23291804
Delivery
In stock for delivery.
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Thread Diameter | 3/8 in |
Threads Per Inch | 16 |
Insert Length (in) | 0.750 in |
Insert Length (mm) | 19.0 mm |
Compatible Drill | X |
Compatible Drill Diameter | 0.323 in |
Minimum Counterbore Diameter | 0.495 in |
Minimum Counterbore Depth | 0.085 in |
Major Tap Diameter | 0.460 in |
Customers Also Viewed
Review(s)
2020-12-14
super