INSERT 3/8-24 x .520"
699.1618
- UNSPSC 23291804
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Thread Diameter | 3/8 in |
Threads Per Inch | 24 |
Insert Length (in) | 0.520 in |
Insert Length (mm) | 13.2 mm |
Compatible Drill | W |
Compatible Drill Diameter | 0.386 in |
Minimum Counterbore Diameter | 0.473 in |
Minimum Counterbore Depth | 0.080 in |
Major Tap Diameter | 0.432 in |
Customers Also Viewed
Review(s)
Product not yet rated.