INSERT 5/16-18 x .450"
699.1611
- UNSPSC 23291804
Delivery
In stock for delivery.
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Thread Diameter | 5/16 in |
Threads Per Inch | 18 |
Insert Length (in) | 0.450 in |
Insert Length (mm) | 11.4 mm |
Compatible Drill | 21/64 in |
Compatible Drill Diameter | 0.328 in |
Minimum Counterbore Diameter | 0.430 in |
Minimum Counterbore Depth | 0.085 in |
Major Tap Diameter | 0.388 in |
Customers Also Viewed
Review(s)
2021-04-14
Bonne qualité
2021-04-01
super
2020-11-09
BON